| 6074.0360 also known as 6074.036 | Full specifications | Each | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Semi-Micro Flow Cell | Stainless Steel | Request A Quote |
For Use With (Equipment) | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Material | Stainless Steel | Max. Pressure | 1740 psi (120 bar) | Product Line | UltiMate | Type | Semi-Micro Flow Cell | Volume (Metric) | 2.5 μL | Diameter (Metric) Outer | 7 mm | Unit Size | Each |
|
| 6074.0320 | Full specifications | Each | Dionex UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Semi-Preparative Flow Cell | PEEK | Request A Quote |
For Use With (Application) | Micro-LC | For Use With (Equipment) | Dionex UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Material | PEEK | Max. Pressure | 1450 psi (100 bar) | Product Line | UltiMate | Type | Semi-Preparative Flow Cell | Volume (Metric) | 0.7 μL | Diameter (Metric) Outer | 0.4 mm | Unit Size | Each |
|
| 6074.0200 | Full specifications | Each | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Analytical Flow Cell | PEEK | Request A Quote |
For Use With (Equipment) | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Material | PEEK | Product Line | UltiMate | Type | Analytical Flow Cell | Volume (Metric) | 11 μL | Diameter (Metric) Outer | 10 mm | Unit Size | Each |
|
| 6074.0250 | Full specifications | Each | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Analytical Flow Cell | Stainless Steel | Request A Quote |
For Use With (Equipment) | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Material | Stainless Steel | Product Line | UltiMate | Type | Analytical Flow Cell | Volume (Metric) | 11 μL | Diameter (Metric) Outer | 10 mm | Unit Size | Each |
|
| 6074.0270 | Full specifications | Each | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Nano Flow Cell | Fused Silica | Request A Quote |
For Use With (Application) | Nano LC | For Use With (Equipment) | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Material | Fused Silica | Max. Pressure | 2900 psi (200 bar) | Product Line | UltiMate | Type | Nano Flow Cell | Volume (Metric) | 3 nL | Diameter (Metric) Outer | 10 mm | Unit Size | Each |
|
| 6074.0280 also known as 6074.028 | Full specifications | Each | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Capillary Flow Cell | Fused Silica | Request A Quote |
For Use With (Application) | Capillary LC | For Use With (Equipment) | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Material | Fused Silica | Max. Pressure | 2900 psi (200 bar) | Product Line | UltiMate | Type | Capillary Flow Cell | Volume (Metric) | 45 nL | Diameter (Metric) Outer | 10 mm | Unit Size | Each |
|
| 6074.0285 | Full specifications | Each | Dionex UltiMate 3000 Variable Wavelength Detector | Ultra-Low Dispersion UV-Monitor | Fused Silica | Request A Quote |
For Use With (Application) | Micro-LC | For Use With (Equipment) | Dionex UltiMate 3000 Variable Wavelength Detector | Material | Fused Silica | Product Line | UltiMate | Type | Ultra-Low Dispersion UV-Monitor | Volume (Metric) | 45 nL | Unit Size | Each |
|
| 6074.0290 | Full specifications | Each | Dionex UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Mic Flow Cell | Fused Silica | Request A Quote |
For Use With (Application) | Micro-LC | For Use With (Equipment) | Dionex UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Material | Fused Silica | Max. Pressure | 2900 psi (200 bar) | Product Line | UltiMate | Type | Mic Flow Cell | Volume (Metric) | 180 nL | Diameter (Metric) Outer | 10 mm | Unit Size | Each |
|
| 6074.0300 | Full specifications | Each | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Semi-Micro Flow Cell | PEEK | Request A Quote |
For Use With (Equipment) | UltiMate 3000 Variable Wavelength Detector, VWD-3x00(RS) | Material | PEEK | Max. Pressure | 725 psi (50 bar) | Product Line | UltiMate | Type | Semi-Micro Flow Cell | Volume (Metric) | 2.5 μL | Diameter (Metric) Outer | 7 mm | Unit Size | Each |
|