Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.
Description | Sample Vial LDPE 18mL |
Diameter (Metric) Outer | 27.1 mm |
Material | LDPE |
Volume (Metric) | 18 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 18 mL |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 52.6 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Pack of 12 |
Description | Sample Vial LDPE 5mL |
Diameter (Metric) Outer | 23.6 mm |
Material | LDPE |
Volume (Metric) | 5 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 5 mL |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 24.9 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Case of 144 |
Description | Sample Vial LDPE 5mL |
Diameter (Metric) Outer | 23.6 mm |
Material | LDPE |
Volume (Metric) | 5 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 5 mL |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 24.9 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Pack of 12 |
Description | Sample Vial LDPE 12mL |
Color | Translucent |
Diameter (Metric) Outer | 27.1 mm |
Material | LDPE |
Volume (Metric) | 12 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 12 mL |
Closure Material | LDPE |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 35.6 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Case of 144 |
Description | Sample Vial LDPE 12mL |
Color | Translucent |
Diameter (Metric) Outer | 27.1 mm |
Material | LDPE |
Volume (Metric) | 12 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 12 mL |
Closure Material | LDPE |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 35.6 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Pack of 12 |
Description | Sample Vial LDPE 18mL |
Diameter (Metric) Outer | 27.1 mm |
Material | LDPE |
Volume (Metric) | 18 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 18 mL |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 52.6 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Case of 144 |
Description | Sample Vial LDPE 28mL |
Color | Translucent |
Diameter (Metric) Outer | 27.1 mm |
Material | LDPE |
Volume (Metric) | 28 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 28 mL |
Closure Material | LDPE |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 84.6 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Case of 144 |
Description | Sample Vial LDPE 28mL |
Color | Translucent |
Diameter (Metric) Outer | 27.1 mm |
Material | LDPE |
Volume (Metric) | 28 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 28 mL |
Closure Material | LDPE |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 84.6 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Pack of 12 |
Description | Sample Vial LDPE 50mL |
Diameter (Metric) Outer | 37.3 mm |
Material | LDPE |
Volume (Metric) | 50 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 50 mL |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 70.9 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Case of 144 |
Description | Sample Vial LDPE 50mL |
Diameter (Metric) Outer | 37.3 mm |
Material | LDPE |
Volume (Metric) | 50 mL |
No. per Case | 144 |
No. per Pack | 12 |
Product Line | Nalgene |
Volume (Metric) Total | 50 mL |
Closure Type | Friction-fit Snap Closure |
Height (Metric) | 70.9 mm |
Quantity | 144 Cases, 12 Pk. |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Vial |
Unit Size | Pack of 12 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6250-0018PK also known as 6250-0018 | Pack of 12 | 18 mL | 27.1 mm | 52.6 mm | Price: 28.40 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-0005 | Case of 144 | 5 mL | 23.6 mm | 24.9 mm | Price: 186.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-0005PK also known as 6250-0005 | Pack of 12 | 5 mL | 23.6 mm | 24.9 mm | Price: 18.40 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-0012 | Case of 144 | 12 mL | 27.1 mm | 35.6 mm | Price: 209.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-0012PK also known as 6250-0012 | Pack of 12 | 12 mL | 27.1 mm | 35.6 mm | Price: 20.40 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-0018 | Case of 144 | 18 mL | 27.1 mm | 52.6 mm | Price: 289.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-9028 | Case of 144 | 28 mL | 27.1 mm | 84.6 mm | Price: 392.00 Online price: 329.28 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-9028PK also known as 6250-9028 | Pack of 12 | 28 mL | 27.1 mm | 84.6 mm | Price: 38.60 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-9050 | Case of 144 | 50 mL | 37.3 mm | 70.9 mm | Price: 474.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6250-9050PK also known as 6250-9050 | Pack of 12 | 50 mL | 37.3 mm | 70.9 mm | Price: 46.50 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|