CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
Thermo Scientific™

CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC), designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor, is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
75003890CentriPAK BPC Steam-through Adapter
75003885CentriPAK BPC Single
75003891CentriPAK BPC Single with Quick Connect
75003883CentriPAK Labtainer™ BPC
75003880CentriPAK BPC
Catalog number 75003890
Price (USD)
-
Description:
CentriPAK BPC Steam-through Adapter
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:

  • Reduce cross-contamination risk while separating cell cultures
  • Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
  • Eliminate post-use cleaning steps required with reusable containers
  • Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
Specifications
AutoclavableNot Autoclavable
Capacity (English)67.62 oz.
Certifications/ComplianceUSP88, USP85, USP788, EMEA/410/01
Closure TypeTC 1/4 in., Aseptiquik G conn 3/8 in. HB high temp
DescriptionCentriPAK BPC Steam-through Adapter
DisposableSingle-use
For Use With (Application)For mammalian, yeast and bacterial cell separations
For Use With (Equipment)Sorvall BIOS 16 Bioprocessing Centrifuge
IncludesSet of 2
Max. Temperature (English)266°F
Max. Temperature (Metric)130°C
PackagingPacked and sealed in two independent outer layers in the Class 10,000/ISO Class 7
Product LinePolaris
Product TypeFlexible Bioprocess Container
QuantitySet of 2
Shipping ConditionPackages placed in strong cardboard cartons with product and lot identification
Capacity (Metric)2000 mL
GraduatedNo
MaterialPolysulfone
SterilitySterile
Unit SizeEach