Specifications
AutoclavableNot Autoclavable
Capacity (English)57.48 oz.
Certifications/ComplianceUSP88, USP87, USP661, EP3.2.2.1, USP85, USP788, EMEA/410/01
Closure Size1/4 in.
Closure TypeMPC body 1/4 in., MPC insert 1/4 in.
DescriptionCentriPAK BPC Single with Quick Connect
DisposableSingle-use
For Use With (Application)For mammalian, yeast and bacterial cell separations
For Use With (Equipment)Sorvall BIOS 16 Bioprocessing Centrifuge
Includes2D BPC Chamber
Max. Sample Density1.2 g/mL
Max. Temperature (English)104°F
Max. Temperature (Metric)40°C
PackagingPacked and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area
Product LinePolaris
Product TypeFlexible Bioprocess Container
QuantitySet of 12
Shipping ConditionPackages placed in strong cardboard cartons with product and lot identification
TransparencyTranslucent
Capacity (Metric)1700 mL
GraduatedNo
MaterialCX3-9 Film
Max. Force7187 x g
SterilitySterile
Unit SizeEach