Centrifugation Polypropylene Bio-Bottles

Centrifugation Polypropylene Bio-Bottles

Use these polypropylene screw cap closure bio-bottles for compatibility with round-bucket centrifuge systems.
Have Questions?
Catalog NumberCapacity (Metric)
75007585400 mL
Catalog number 75007585
Price (USD)
461.70
Online exclusive
513.00
Save 51.30
Pack of 12
Capacity (Metric):
400 mL
Price (USD)
461.70
Online exclusive
513.00
Save 51.30
Pack of 12
Use these polypropylene screw cap closure bio-bottles for centrifugation compatibility with round buckets as in the Thermo Scientific™ TX-400 Rotor.

  • With screw cap

  • The 180mL Bio-Bottles (75-003-800) are compatible with Round Buckets for Thermo Scientific TX-200 Rotor (75-003-569)
  • The 400mL Bio-Bottles (75-007-585) are compatible with Round Buckets for Thermo Scientific TX-400 Rotor (75-003-655)

Specifications
AutoclavableAutoclavable
Capacity12 x 400 mL
Closure ColorBlue
Closure MaterialPolypropylene
Closure TypeScrew Cap
For Use With (Equipment)Round Bucket for Thermo Scientific TX-400 Rotor
Product TypeCentrifuge Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)400 mL
ColorClear
GraduatedNo
MaterialPolypropylene
Unit SizePack of 12