8000 Series Silica Particle Size Standards
Thermo Scientific™

8000 Series Silica Particle Size Standards

Provide greater durability and chemical stability when using solvents with these monodisperse silica microspheres used in instrument calibration and as spacers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
81001 μm
80700.7 μm
81501.5 μm
Catalog number 8100
Price (EUR)
-
Diameter (Metric):
1 μm
Provide greater durability and chemical stability when using solvents with Thermo Scientific™ 8000 Series Silica Particle Size Standards, monodisperse silica microspheres used in instrument calibration and as spacers. Standards are calibrated and certified with NIST™ traceable mean diameters and are suitable for a wide variety of particle measurement applications.

Features:

  • Standards are designed for applications requiring monodisperse inorganic spheres.
  • Opaque spheres provide more contrast than polymer particles in optical and electron beams; like glass, silica has a much higher density that polystyrene.
Specifications
AdditiveNone
Concentration2% solids
DescriptionDesigned for applications requiring monodisperse inorganic spheres, the 8000 Series Silica Particles have a much higher density then the polymer particles.
Diameter (Metric)1 μm
IncludesCertificate of Calibration and Traceability to NIST
MaterialAmorphous Silica
Particle Density1.8 to 2.2g/cm³
Quantity15 mL
Refractive Index1.40 to 1.46 at 589nm (25°C)
Size Distributions = 0.02µm, 2.0% CV
StabilityProduct stable for a minimum of 24 months
For Use With (Application)Flow Cytometry Calibration and Alignment
Product TypeSilica Particle Size Standard
Unit SizeEach
Contents & Storage
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.