Product Image
Thermo Scientific™

Western Blotting Filter Paper, Extra Thick, 8 cm x 13.5 cm

Pierce Western Blotting Filter Papers, 2.5-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer ofRead more
Have Questions?
Catalog NumberQuantity
8861550 Sheets
Catalog number 88615
Price (USD)
80.65
Online exclusive
85.75
Save 5.10
Each
Quantity:
50 Sheets
Price (USD)
80.65
Online exclusive
85.75
Save 5.10
Each
Pierce Western Blotting Filter Papers, 2.5-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes. The 8 x 13.5-cm size accommodates one midi-size gel or two mini-size gels.

See all filter papers ›

Pierce Western Blotting Filter Papers are composed of high-quality alpha cotton cellulose fiber for use in northern, southern, and western blotting applications. These filter papers help to ensure quick and efficient transfer of molecules from gel to membrane. They are manufactured with ultrapure water without additives to minimize possible sources of background signal. They are suitable for use with alcohol or other organic solvents commonly used in protein and nucleic acid blotting applications.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionPierce Western Blotting Filter Paper, Extra Thick, 8cm x 13.5cm
Filtration Area8 x 13.5 cm
Quantity50 Sheets
Thickness (Metric)2.5 mm
TypeWestern Blotting Filter Paper
FormatSheet
MaterialCotton
Unit SizeEach
Contents & Storage
Store at room temperature.