Western Blotting Filter Paper, Extra Thick, 20 cm x 20 cm
Pierce Western Blotting Filter Papers, 2.5-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer ofRead more
Have Questions?
Catalog Number
Quantity
88620
50 Sheets
Catalog number 88620
Price (USD)
81.90
Special offer
Online exclusive
Ends: 27-Jun-2026
105.00
Save 23.10 (22%)
Each
Quantity:
50 Sheets
Request bulk or custom format
Price (USD)
81.90
Special offer
Online exclusive
Ends: 27-Jun-2026
105.00
Save 23.10 (22%)
Each
Pierce Western Blotting Filter Papers, 2.5-mm thick, are pre-cut cotton sheets for wet or semi-dry, passive or electrophoretic transfer of proteins from polyacrylamide gels (SDS-PAGE) to PVDF, nitrocellulose, or other membranes.
Pierce Western Blotting Filter Papers are composed of high-quality alpha cotton cellulose fiber for use in northern, southern, and western blotting applications. These filter papers help to ensure quick and efficient transfer of molecules from gel to membrane. They are manufactured with ultrapure water without additives to minimize possible sources of background signal. They are suitable for use with alcohol or other organic solvents commonly used in protein and nucleic acid blotting applications.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionPierce Western Blotting Filter Paper, Extra Thick, 20cm x 20cm