Pierce™ Micro-Spin Columns
Thermo Scientific™

Pierce™ Micro-Spin Columns

Thermo Scientific Pierce Micro-Spin Columns are convenient tools for manipulating small volumes of affinity supports (5 to 100 μL) forRead more
Have Questions?
Catalog NumberQuantity
8987950 columns
Catalog number 89879
Price (USD)
95.65
Online exclusive
108.00
Save 12.35
Each
Quantity:
50 columns
Price (USD)
95.65
Online exclusive
108.00
Save 12.35
Each
Thermo Scientific Pierce Micro-Spin Columns are convenient tools for manipulating small volumes of affinity supports (5 to 100 μL) for protein purification.

Features of Micro-Spin Columns:

• Small volume: ideal for very small resin and sample volumes
• Column volume: 400 μL
• Resin volume: 5 to 100 μL
• Filter type: Polyethylene filter, ∼30 μm pore size
• Cap: O-ring screw top caps; press-on bottom caps

Simply add the affinity resin and sample to one of the micro-spin columns, then use a microcentrifuge to efficiently wash away contaminants and elute your purified sample without losing any resin in the process. Micro-spin columns allow you to affinity purify more protein in less time.

Applications:
• Affinity purification or affinity chromatography
• Immunodepletion
• Immunoprecipitation (IP)
• Co-immunoprecipitation (co-IP)

Related Products
Pierce™ Spin Columns - Screw Cap
Pierce™ Spin Cups - Paper Filter
Pierce™ Spin Cups - Cellulose Acetate Filter
Pierce™ Spin Columns - Snap Cap
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Capacity (Metric)2 mL
Column TypeEmpty Column, Polyethylene Filter
DescriptionPierce Micro-Spin Columns
FormatMicrocentrifuge, Spin Column
Quantity50 columns
Product LinePierce
TypeSpin Column
Unit SizeEach
Contents & Storage
Store at room temperature.

Frequently asked questions (FAQs)

Are Pierce Micro-Spin Columns (Cat. No. 89879) reusable?

Pierce Micro-Spin Columns (Cat. No. 89879) are disposable single-use columns.

Find additional tips, troubleshooting help, and resources within our Protein Purification and Isolation Support Center.