ZEISS 2.5X EC Plan-Neofluar Objective, 0.085 NA, M27 thread
ZEISS 2.5X EC Plan-Neofluar Objective, 0.085 NA, M27 thread
ZEISS 2.5X EC Plan-Neofluar Objective, 0.085 NA, M27 thread
Invitrogen™

ZEISS 2.5X EC Plan-Neofluar Objective, 0.085 NA, M27 thread

This objective is intended to be used with the EVOS S1000 Spatial Imaging System, and it is one of the three lenses that are included with the instrument purchase. It is ideal for performing fast overview scanning of the tissues, to quickly locate the samples, using either brightfield or fluorescence imaging.
Have Questions?
Catalog NumberQuantity
AMEP49951 Ea.
Catalog number AMEP4995
Price (USD)
1,284.00
Each
Quantity:
1 Ea.
Price (USD)
1,284.00
Each

This objective is intended for use with the EVOS S1000 Spatial Imaging System, and it is one of the three lenses that are included with the instrument purchase. It is excellent for performing fast overview scanning of the tissues to quickly locate the samples, using either brightfield or fluorescence imaging.

Specific characteristics

This objective belongs to the Zeiss EC Plan-Neofluar series, which offers high contrast and resolution, flat field correction, and superior color accuracy, making it a good option for detailed specimen observation. An advanced anti-reflective coating enhances image clarity and contrast. Overall, the EC Plan-Neofluar series delivers reliable and high-quality performance.

The EC Plan-Neofluar 2.5X/0.085 M27 objective is a high-quality microscope lens designed for precision imaging. Here are its key features:

  • Magnification: 2.5X, suitable for low magnification applications
  • Numerical aperture (NA): 0.085, offering moderate resolution and light-gathering capability
  • Free working distance: 8.8 mm
  • Coverglass thickness: 0.17 mm
  • Parfocal length: 45.06 mm
  • Thread type: M27, compatible with microscopes that accept M27 threaded objectives, such as the EVOS S1000 Spatial Imaging System
  • Optical design: EC Plan-Neofluar, which helps ensure excellent color correction and flat field imaging across the entire field of view
  • Color correction: semi-apochromatic

Objective compatibility

This objective is compatible with the EVOS S1000 Spatial Imaging System, which is a high performance, multi-modal instrument for imaging and exploration of tissue slides using multiplex spectral fluorescence, transmitted brightfield, phase contrast, and color brightfield modes.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
For Use With (Equipment)Invitrogen™ EVOS™ S1000 Spatial Imaging System
Magnification2.5X
Quantity1 Ea.
TypeObjective Lens
Unit SizeEach