ZEISS 40X Plan-Apochromat Objective, 0.95 NA, correction collar, M27 thread
ZEISS 40X Plan-Apochromat Objective, 0.95 NA, correction collar, M27 thread
ZEISS 40X Plan-Apochromat Objective, 0.95 NA, correction collar, M27 thread
Invitrogen™

ZEISS 40X Plan-Apochromat Objective, 0.95 NA, correction collar, M27 thread

This objective is intended to be used with the EVOS S1000 Spatial Imaging System. It is an optional objective that currently offers the highest magnification available with this instrument. It has a correction collar that allows for adjustment to compensate for cover glass thickness variations, thus enhancing image quality.
Have Questions?
Catalog NumberQuantity
AMEP50021 Ea.
Catalog number AMEP5002
Price (USD)
14,310.00
Each
Quantity:
1 Ea.
Price (USD)
14,310.00
Each

This objective is intended for use with the EVOS S1000 Spatial Imaging System. It is an optional objective that currently offers the highest magnification available with this instrument. It has a correction collar that allows for adjustment to compensate for cover glass thickness variations, thus enhancing image quality.

Specific characteristics

This objective belongs to the Zeiss Plan-Apochromat series, which offers exceptional optical performance with high contrast and resolution, flat field correction, and excellent chromatic aberration correction, making it an optimal choice for precise specimen observation. These objectives are versatile and durable, and their advanced anti-reflective coating enhances image clarity and contrast. Overall, the Plan-Apochromat series delivers reliable, high-quality performance for demanding microscopy applications, including spatial proteomics imaging.

The Plan-Apochromat 40X/0.95 Corr M27 objective is a premium-quality microscope lens designed for high-precision imaging. Here are its key features:

  • Magnification: 40X, suitable for high magnification applications
  • Numerical aperture (NA): 0.95, offering excellent resolution and light-gathering capability
  • Free working distance: 0.25 mm
  • Coverglass thickness: 0.13–0.21 mm
  • Parfocal length: 45.06 mm
  • Thread type: M27, compatible with microscopes that accept M27 threaded objectives, such as the EVOS S1000 Spatial Imaging System
  • Optical design: plan-apochromatic, which helps ensure excellent chromatic aberration correction and flat field imaging across the entire field of view

Objective compatibility

This objective is compatible with the EVOS S1000 Spatial Imaging System, which is a high performance, multi-modal instrument for imaging and exploration of tissue slides using multiplex spectral fluorescence, transmitted brightfield, phase contrast, and color brightfield modes.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
For Use With (Equipment)Invitrogen™ EVOS™ S1000 Spatial Imaging System
Magnification40X Correction Collar
Quantity1 Ea.
TypeObjective Lens
Unit SizeEach