TSQ Altis™ Plus EFOX Edition Triple Quadrupole Mass Spectrometer
TSQ Altis™ Plus EFOX Edition Triple Quadrupole Mass Spectrometer
TSQ Altis™ Plus EFOX Edition Triple Quadrupole Mass Spectrometer
TSQ Altis™ Plus EFOX Edition Triple Quadrupole Mass Spectrometer
Thermo Scientific™

TSQ Altis™ Plus EFOX Edition Triple Quadrupole Mass Spectrometer

Unleash precision in complex environmental and food safety testing with the Thermo Scientific™ TSQ Altis™ Plus EFOX Edition. Engineered for ultra-sensitive detection and robust quantitation of challenging analytes, it delivers confident results even in the toughest matrices—every time.
Have Questions?
Catalog NumberFor Use With (Application)
B51006700Environmental, Food safety
Catalog number B51006700
Price (USD)
-
For Use With (Application):
Environmental, Food safety
Tackle the toughest environmental and food safety analyses with the TSQ Altis™ Plus EFOX Edition triple quadrupole mass spectrometer. Engineered for extreme sensitivity, speed, and robustness, it ensures unmatched accuracy and precision in detecting and quantifying trace contaminants across the most complex matrices—empowering confident, compliant-ready results every time.

When paired with industry-leading quantitation software, advanced (U)HPLC systems, and sample preparation kits—empowers scientists to tackle complex environmental and food safety challenges with robust, reliable, and ultra-sensitive targeted quantitation.

Key benefits of the TSQ Altis™ Plus EFOX Edition mass spectrometer include:

  • Extreme sensitivity for detecting trace environmental and food contaminants, even in complex matrices
  • Exceptional robustness for reliable, reproducible results and maximum instrument uptime
  • Ultrafast SRM acquisition, enabling more compound quantitation in less time
  • High-selectivity H-SRM performance (0.2 Da FWHM) to boost signal-to-noise ratios and ensure confident target identification
  • Seamless integration with application-specific software for greater productivity in environmental and food safety testing
  • Intuitive operation, delivering high-quality, defensible results—no matter the user's experience level

Our general purpose product lines are not intended for in vitro diagnostic purposes in accordance with our product documentation, manuals, and labels. They are designated for General Laboratory Use Only.

Our general purpose product lines have not been tested or validated for such applications and their use for in vitro diagnostic purposes may result in health and safety risks.

For General Lab Use Only. Not For Diagnostic Procedures.

Specifications
Dimensions (D x W x H)840 x 760 x 680 mm (33 x 30 x 27 in)
For Use With (Application)Environmental, Food safety
For Use With (Equipment)OptaMax NG ion source
ModelTSQ Altis Plus EFOX MS
Software CompatibilityChromeleon software
Weight (Metric)125 kg (275 lb)
Mass Range2 to 2010 m/z
TechniqueMS
TypeTSQ LC-MS with Dry Pump
Unit SizeEach