CultureWell™ Multiwell Chambered Coverslip CWCS 8R-1.0, 24 mm x 50 mm coverslips, eight 1 mm-deep wells per coverslip
Invitrogen™

CultureWell™ Multiwell Chambered Coverslip CWCS 8R-1.0, 24 mm x 50 mm coverslips, eight 1 mm-deep wells per coverslip

The CultureWell cell culture chambered coverslips are convenient for preparing cultured cells for staining and imaging. The chambered coverslips useRead more
Have Questions?
Catalog NumberQuantity
C247791 set
Catalog number C24779
Price (USD)
345.00
Each
Quantity:
1 set
Price (USD)
345.00
Each
The CultureWell cell culture chambered coverslips are convenient for preparing cultured cells for staining and imaging. The chambered coverslips use medical-grade silicone gaskets with standard optical-quality coverslips and are provided sterile and ready to use. Preassembled CultureWell systems are also available (Cat. no. C-24766).
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Depth (Metric)1 mm
Diameter (Metric)6 mm
Quantity1 set
Shipping ConditionRoom Temperature
Thickness (Metric)1 mm
Dimensions (LxW)50 mm x 24 mm
SterilitySterile
TypeSlide Coverslip
Wells8
Unit SizeEach
Contents & Storage
Store at room temperature.