Gemini Plus Handheld Chemical Identification Analyzer
Gemini Plus Handheld Chemical Identification Analyzer
Gemini Plus Handheld Chemical Identification Analyzer
Gemini Plus Handheld Chemical Identification Analyzer
Gemini Plus Handheld Chemical Identification Analyzer
Thermo Scientific™

Gemini Plus Handheld Chemical Identification Analyzer

Building on the Gemini platform trusted by agencies worldwide since 2015, the Thermo Scientific™ Gemini™ Plus Handheld Analyzer uses Raman and FTIR analysis to help identify unknown chemicals in a single, compact device and also features Wi-Fi connectivity to support wireless data-sharing workflows.
Have Questions?
Catalog number GEMINIPLUS
Price (USD)
-
The Thermo Scientific Gemini Plus Chemical Identification Analyzer adds Wi-Fi connectivity to the established Gemini platform. Since 2015, Gemini analyzers have been trusted by military, public safety, and first responder organizations around the world. The Gemini Plus analyzer retains the rugged, compact design, analytical capabilities, and familiar workflows of the original Gemini analyzer for use in demanding field environments while supporting wireless data sharing.

Raman and FTIR in one handheld analyzer

The Gemini Plus analyzer combines Raman and FTIR technologies in a single handheld instrument, enabling complementary analysis at the scene. Its p-value algorithm and onboard Raman and FTIR libraries support identification of a broad range of unknown solids and liquids across categories that include explosives, chemical warfare agents, narcotics, and industrial chemicals. Onboard mixture analysis and reachback support help operators interpret results in demanding field situations.

Wi-Fi connectivity for data sharing and fleet-management workflows

Wi-Fi connectivity allows information to be transferred to and from Gemini Plus analyzers through configured network-share locations. Authorized administrators can add, edit, or remove Wi-Fi network and network-share settings on the analyzer, supporting consistent configurations across deployed instruments.

Wireless synchronization supports the transfer of scan data and scan sessions, reachback requests, user-created library items, and software updates. SD card synchronization remains available for offline and established workflows.

Cryptographic module validated to FIPS 140-3

The Gemini Plus analyzer incorporates a cryptographic wireless module validated to FIPS 140-3 to help protect data transmitted over Wi-Fi. This capability supports stronger encryption for wireless communication.

Ease of use for field operations

Designed for operators who work under pressure, Scan Assist technology guides users through sampling and technology selection, while customizable profiles help reduce user error. The motorized anvil enables FTIR Scan Delay, allowing operators to configure a delay and step away from the analyzer before a scan begins.

The compact handheld form factor and intuitive workflows support efficient field operations and help reduce the need to carry and operate separate Raman and FTIR instruments.

Optional capabilities

HazMasterG3: Integrated HazMasterG3® decision support software helps operators interpret results and assess potential threats from identified chemicals, supporting actionable insights directly in the field. HazMasterG3 is a registered trademark of Alluviam, LLC.

LowDoseID: When used with surface-enhanced Raman spectroscopy (SERS), the Gemini Plus analyzer with LowDoseID supports identification of selected narcotics in low-concentration samples.

Specifications
Certifications/ComplianceCertified to specific MIL-STD-810G Certificates available on request
Collection OpticsFTIR: single-bounce ATR diamond crystal; Raman: fiber-optic probe, NA 0.33
ConnectionsWi-Fi
Data Export FormatsSPC file (.spc), Reachback (.rbk), text (.txt), and report (.pdf)*
Dimensions (L x W x H)10.1 × 5.7 × 2.4 in. (25.6 × 14.6 × 6.1 cm)
IP RatingIP67
Power SupplyOne internal 7.2 V lithium-ion battery pack; three internal CR123A batteries; 12 V DC, 1.25 A wall adapter
Security FeaturesWireless security: Cryptographic wireless module validated to FIPS 140-3
Spectral RangeFTIR: 4,000–650 cm⁻¹; Raman (785 nm): 250–2,875 cm⁻¹
Spectral ResolutionFTIR: 4 cm⁻¹; Raman: 7–10.5 cm⁻¹ (FWHM) across the spectral range
Temperature Range (English)-4°F to 122°F
Temperature Range (Metric)-20°C to +50°C
Weight (English)4.2 lb.
Weight (Metric)1.9 kg
DisplayDigital
Product TypeHandheld Raman/FTIR Spectrometer
Unit SizeEach