IPM96 Whole Body Contamination Monitor
Actual product may vary
IPM96 Whole Body Contamination Monitor
IPM96 Whole Body Contamination Monitor
IPM96 Whole Body Contamination Monitor
Thermo Scientific™

IPM96 Whole Body Contamination Monitor

Achieve breakthrough radiation detection without the gas. The Thermo Scientific™ IPM96 Whole Body Contamination Monitor protects personnel, the community and business assets.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
IPM96-25CIPM96-25-C Whole Body Contamination Monitor
IPM96-24CIPM96-24-C Whole Body Contamination Monitor
IPM96-24GIPM96-24G Whole Body Contamination Monitor
IPM96-25GIPM96-25-G Whole Body Contamination Monitor
Catalog number IPM96-25C
Price (USD)
-
Description:
IPM96-25-C Whole Body Contamination Monitor

Thoroughly scan for beta/gamma contamination on the entire body surface with the Thermo Scientific™ IPM96 Whole Body Contamination Monitor. Through innovative features including new Thermo Scientific™ Thorough-Scan™ gasless scintillation detector technology, reduced count times, and the highest number of detectors available in the industry, this radiation contamination portal monitor increases the accuracy of body scans and most importantly, provides confidence that your radiation controlled facility delivers on the promise of public safety.

Building on the proven architecture of the Thermo Scientific™ IPM9 Series Monitors and breakthrough electronics of the Thermo Scientific™ Series 12 Monitors, the IPM96 Whole Body Contamination Monitor enables efficient and accurate scanning for beta/gamma contamination on the entire surface of the body using 96 independent detection zones.

Thorough contamination monitoring of the body and clothing is executed with three vertical arrays of six detectors (18 total), with an active area of 600 cm2. Four detectors exclusively monitor the hands. The foot detector has an active area of 570 cm2. The overhead detector comes with an auto retracting overhead pull-down head detector.


Maximize Safety Controls

Total beta/gamma detection and superior performance are guaranteed with new Thorough-Scan gasless scintillation detector technology. Workers’ skin dose levels are kept ALARA through state-of-the-art algorithms and uniformity of the detectors, minimizing the risk of cross contamination.

 

Strengthen Compliance Efforts

Have confidence in compliance with Radiation Protection International Standards IEC61098 and CE Standards.

 

Reduce Maintenance Costs

New, low-maintenance scintillation detector modules and robust detector grid design drastically reduce the routine maintenance costs commonly required with current gas systems and more traditional technology. Current-generation whole body contamination monitors require significant resources to maintain their operation over time yet fail to achieve the highest attainable accuracy.

 

Greater Efficiency and Productivity

96 independent detection zones represents the highest number of detectors available in the industry with a standard count time of less than 10 seconds. Additionally, the integrated Electronic Dosimeter reader enables simultaneous log-out of RCA during the whole body monitoring cycle, minimizing the time required for personnel to queue and scan.

 

Specifications
AlarmsExternal Alarm Relay: Relay dry contact opto coupled outputs available for Alarm and Clear
Certifications/ComplianceIEC 61098 compliant
CE compliant
ISO 11929:2010 compliant
Compliant with EMC directive 2004/08/EC - IEC EN 61326-1:2007 Class A
DescriptionIPM96-25-C Whole Body Contamination Monitor
Detectors24 Quadrant detectors with 96 total individual detection zones
Option 2nd foot detector available
Dimensions (D x W x H)1220 x 100 x 2430 mm
Power Consumption220-240 VAC; 50/60 Hz; Current 2.0 Amps
ProcessorWindows™ Embedded OS, Ethernet: 10/100 Mbit
Relative Humidity Range0∼90%, efficiency ±10% according to IEC standard using Cl-36
Sensitivity0°C to 40°C, efficiency ±10% according to IEC standard using Cl-36
Storage Temperature-30°C to 55 °C (-22°F to 131°F)
Temperature (English) Operating32–104 °F
Temperature (Metric) Operating+0 to 40°C
Weight (English)945 lb.
Window AreaBody/Hand detectors: 656 cm2 
Foot detector: 513 cm2
Detection Surface Area15,601 cm2 (16,114 cm2 with optional 2nd foot detector)
Radiation TypeBeta, Gamma
Weight (Metric)430 kg
Unit SizeEach