High-Resolution Accurate-Mass MS/MS Spectral Libraries
Thermo Scientific™

High-Resolution Accurate-Mass MS/MS Spectral Libraries

Harness the power of high-resolution accurate-mass MS/MS spectraI libraries to quickly and confidently identify drugs, toxins, and contaminants.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Application)
IQLAAEGABSFAPYMBHKSpectral LibraryEnvironmental and food safety
IQLAAEGABSFAPYMBHLSpectral LibraryClinical Rsrch, Forensics, Tox
Catalog number IQLAAEGABSFAPYMBHK
Price (USD)
-
Type:
Spectral Library
For Use With (Application):
Environmental and food safety
Screening, identification, and quantification of therapeutics, drugs of abuse, toxins, and food and environmental contaminants are faster and more confident with Thermo Scientific™ High-Resolution Accurate-Mass MS/MS Spectral Libraries. Used with Thermo Scientific™ TraceFinder™ software, the libraries provides high-resolution, accurate-mass (HRAM) MS/MS spectra for identification, confirmation, and quantification of thousands of compounds. The libraries can be continually updated from the ever expanding mzCloud™ online repository and customized with lab-specific compounds and spectra.

Library of Toxicological Compounds

  • Over 900 unique compounds of interest to the clinical research and forensic toxicology communities:
    • Compound Class and Number of Compounds:
      • Prescription drugs: 612 compounds
      • Natural and industrial toxins: 205 compounds
      • Drugs of abuse: 62 compounds
      • Drugs of interest for monitoring research: 30 compounds
      • Performance enhancing drugs: 13 compounds
  • Five to six HRAM MS/MS spectra per compound
  • Updatable from the ever-growing mzCloud™ online repository of compounds
  • Can be customized by adding proprietary and laboratory-specific compounds and spectra
  • The libraries are fully integrated with, and searchable using, TraceFinder and ToxFinder software

Library of Food Safety and Environmental Compounds

  • More than 1600 unique compounds of interest to the food safety and environmental testing communities:
    • Compound Class and Number of Compounds:
      • Pesticides: 698 compounds
      • Emerging contaminants: 756 compounds
      • Veterinary drugs: 108 compounds
      • Mycotoxins: 44 compounds
      • PFCs: 21 compounds
  • Five to six HRAM MS/MS spectra per compound
  • Updatable from the ever-growing mzCloud™ online repository of compounds
  • Can be customized by adding proprietary and laboratory-specific compounds and spectra
  • The libraries are fully integrated with, and searchable using, TraceFinder and ToxFinder software

Superb Spectra Quality

  • High-resolution spectra minimize false positives, false negatives, and matrix interferences, enhancing confidence in identification of known and unknown compounds
  • HRAM MS/MS spectra are collected at 140,000 (FWHM) resolution at m/z 200 using the Thermo Scientific™ Q Exactive™ hybrid quadrupole-Orbitrap™ mass spectrometer
  • High-resolution results in baseline separation of 13C, 15N, 18O and 34S isotopes
  • HRAM MS/MS spectra are collected at multiple collision energies, maximizing the probability of a hit regardless of the mass spectrometer method

Retention Times for Easier Method Development and Greater Confidence

  • The HRAM MS/MS compound database includes retention times (RT's) and relative retention times (RRT's) determined using readily available internal standards
  • Retention times simplify method development and increases confidence in compounds detected when performing screening and quantitation
  • Multiple column chemistries (C18, PFP, phenyl hexyl) are represented
Specifications, terms, and pricing are subject to change. Not all products are available in all countries. Please consult your local sales representative for details.
Specifications
For Use With (Application)Environmental and food safety
For Use With (Equipment)Mass Spectrometers
TypeSpectral Library
Unit SizeEach