ISQ™ EC Single Quadrupole Mass Spectrometer
Actual product may vary
ISQ™ EC Single Quadrupole Mass Spectrometer
ISQ™ EC Single Quadrupole Mass Spectrometer
ISQ™ EC Single Quadrupole Mass Spectrometer
Thermo Scientific™

ISQ™ EC Single Quadrupole Mass Spectrometer

Get higher sensitivity and accurate quantitation by adding mass spectrometry (MS) to your ion chromatography (IC) and high performance liquid chromatography (HPLC) systems.

Catalog NumberType
ISQEC000ICMass Spec for Ion Chrom (IC)
ISQEC000LCMass Spec for Liq Chrom (LC)
Catalog number ISQEC000IC
Price (JPY)
-
Type:
Mass Spec for Ion Chrom (IC)

Add mass spectrometry (MS) to your IC and LC analyses for access to the valuable data that only MS can provide. The new, easy-to-use Thermo Scientific™ ISQ™ EC Single Quadrupole Mass Spectrometer seamlessly integrates with ion chromatography (IC) and high performance liquid chromatography (HPLC) systems. Both novices and experts alike can quickly master MS to gain more insights from every sample.

View HPLC/UHPLC resources

Gain more insights
  • Higher sensitivity and more accurate quantitation
  • Chromatographic peak mass confirmation, eliminating false negatives and false positives
Resolve complexity
  • Improved resolution of analytes in complex matrices
  • Better selectivity
  • Resolve co-eluting peaks using their mass-to-charge ratio
Easily mastered
  • Save time spent on user training with integrated tools to help master MS
  • Experience hassle-free, seamless integration with your IC or LC system
  • Save time using the Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS) software for data analysis, which also has embedded control of the ISQ EC mass spectrometer
Specifications
Depth (Metric)91 cm
Gas Requirements≥ 99% Purity Nitrogen capable of supplying 30 L/min at 90 to 110 psig
Height (Metric)52 cm
Polarity SwitchingYes, 25 ms
Scan RatesUp to 20,000 Da/sec.
SensitivityHESI Positive Mode - 10pg Reserpine, 400:1 RMS, at 400μL/min (Selected ion monitoring of m/z 609.3)
HESI Negative Mode - 20pg p-Nitrophenol, 500:1 RMS, at 400μL/min (Selected ion monitoring of m/z 138.0)
Weight (English)156 lb.
Weight (Metric)70.8 kg
Width (Metric)42 cm
Mass Range10 to 1250 m/z with Unit Mass Resolution
TypeMass Spec for Ion Chrom (IC)
Unit SizeEach