The nucleotide analog MANT GTP is modified on the ribose moiety. The compact mature of the MANT fluorophore and itsRead more
Have Questions?
Catalog Number
Quantity
M12415
400 μL
Catalog number M12415
Price (USD)
386.22
Special offer
Online exclusive
Ends: 31-Dec-2026
471.00
Save 84.78
Each
Quantity:
400 μL
Price (USD)
386.22
Special offer
Online exclusive
Ends: 31-Dec-2026
471.00
Save 84.78
Each
The nucleotide analog MANT GTP is modified on the ribose moiety. The compact mature of the MANT fluorophore and its attachment position results in nucleotide analogs that induce minimal perturbation of nucleotide-protein interactions. Because MANT fluorescence is sensitive to the environment of the fluorophore, nucleotide-protein interactions may be directly detectable. MANT nucleotides are valuable probes of the structure and enzymatic activity of nucleotide-binding proteins.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Label or DyeMANT (N-Methylanthraniloyl)
Product TypeMANT-GTP
Quantity400 μL
Shipping ConditionWet Ice
Concentration5 mM
Unit SizeEach
Contents & Storage
Store in freezer -5°C to -30°C and protect from light.
Citations & References (48)
Citations & References
Abstract
Authors:
Journal:
PubMed ID:11063593
Activation of the superoxide-generating NADPH oxidase by chimeric proteins consisting of segments of the cytosolic component p67(phox) and the small GTPase Rac1.
Authors:Alloul N, Gorzalczany Y, Itan M, Sigal N, Pick E
Journal:Biochemistry
PubMed ID:11724569
'Activation of the superoxide (O2(-))-generating NADPH oxidase of phagocytes is the consequence of the assembly of a membrane-associated flavocytochrome b(559) with the cytosolic proteins p47(phox) and p67(phox) and the small GTPase Rac (1 or 2). We proposed that Rac1 serves as a membrane-targeting molecule for p67(phox). This hypothesis was tested ... More
A novel function for Cyclin A2: control of cell invasion via RhoA signaling.
Authors:Arsic N, Bendris N, Peter M, Begon-Pescia C, Rebouissou C, Gadéa G, Bouquier N, Bibeau F, Lemmers B, Blanchard JM,
Journal:J Cell Biol
PubMed ID:22232705
'Cyclin A2 plays a key role in cell cycle regulation. It is essential in embryonic cells and in the hematopoietic lineage yet dispensable in fibroblasts. In this paper, we demonstrate that Cyclin A2-depleted cells display a cortical distribution of actin filaments and increased migration. These defects are rescued by restoration ... More
Low affinity interactions of GDPbetaS and ribose- or phosphoryl-substituted GTP analogues with the heterotrimeric G protein, transducin.
'We have examined the effects of three commonly used classes of guanine nucleotide analogues on the retinal G protein, transducin (Gt), and found them to be quite different from those that might be expected from results with other GTP-binding proteins. The most surprising results were with guanosine 5''-O-(2-thiodiphosphate) (GDPbetaS); rather ... More
Alanine scan mutagenesis of the switch I domain of the Caulobacter crescentus CgtA protein reveals critical amino acids required for in vivo function.
Authors:Lin B, Skidmore JM, Bhatt A, Pfeffer SM, Pawloski L, Maddock JR
Journal:Mol Microbiol
PubMed ID:11251813
'The Caulobacter crescentus CgtA protein is a member of the Obg/GTP1 subfamily of monomeric GTP-binding proteins. In vitro, CgtA displays moderate affinity for both GDP and GTP and displays rapid exchange rate constants for either nucleotide, indicating that the guanine nucleotide-binding and exchange properties of CgtA are different from those ... More