MagJET Separation Rack, 4 x 50 mL vial
Thermo Scientific™

MagJET Separation Rack, 4 x 50 mL vial

Thermo Scientific MagJET Separation Rack is a magnetic separation device intended for low-throughput magnetic bead manipulation procedures such as magneticRead more
Have Questions?
Catalog NumberQuantity
MR044 x 50 mL
Catalog number MR04
Price (USD)
377.65
Online exclusive
434.00
Save 56.35
Each
Quantity:
4 x 50 mL
Price (USD)
377.65
Online exclusive
434.00
Save 56.35
Each
Thermo Scientific MagJET Separation Rack is a magnetic separation device intended for low-throughput magnetic bead manipulation procedures such as magnetic bead-based nucleic acid isolation. The MagJET Separation Rack contains a high-performance permanent neodymium magnet embedded in a plastic separation unit frame. In combination with MagJET Magnetic Beads the MagJET Separation Rack allows fast and efficient magnetic bead-based separation procedures.

Highlights

• Contains a powerful permanent neodymium magnet for instantaneous bead collection from the solution
• Specially designed for robust performance with different sample volumes
• Stable and tight magnetic bead capture on microcentrifuge tube wall
• Highly efficient nucleic acid purification in combination with Thermo Scientific MagJET magnetic-bead based kits

Applications

• Affinity purification using magnetic particles.

Includes
• MagJET Separation Rack unit

Cleaning and disinfection
Avoid spraying the magnet with ethanol, as it may cause the plastic to crack. Instead, clean the magnet with 70% isopropyl alcohol or a 1% sodium hypochlorite (bleach) solution. Do not submerge the magnet in any liquid and minimize its exposure to water or aqueous solutions.

Related products
MagJET Separation Rack, 12 x 1.5 mL tube
MagJET Separation Rack, 96-well plate
MagJET Separation Rack, 2 x 1.5 mL tube
For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionMagJET Separation Rack, 4 x 50mL tubes
For Use With (Equipment)Magnetic Stand
Product LineMagJET
Product TypeMagJET Separation Rack
Quantity4 x 50 mL
FormatVial
Unit SizeEach