Phenom ParticleX Battery Desktop SEM
Thermo Scientific™

Phenom ParticleX Battery Desktop SEM

Desktop SEM provides structural and chemical battery materials analysis through SEM and EDS. Learn how Phenom Desktop SEM can assist battery production.
Have Questions?
Catalog NumberResolution
PARTICLEX-BATTERY<10 nm
Catalog number PARTICLEX-BATTERY
Price (USD)
-
Resolution:
<10 nm

In battery production and research, the quality of materials is becoming critical. Small contaminants in the NCM powder, for example, can have disastrous results in the final product. To trace these contaminants effectively, high-resolution SEM imaging with EDS analysis for chemistry is needed. When fully automated, this combination is a powerful tool for powder quality inspection.

Find additional information here: Phenom ParticleX Battery Desktop SEM

Key features

  • Conductance classifications
    Each particle class can be labeled with a conductance of the particles, allowing you to sort on conductance of particles. This allows you to assess the impact of contamination much more accurately since a small organic contamination is not as severe as a metallic conductive contamination.
  • Ternary diagram
    To view overall chemistry of the particle population, a ternary diagram can be generated where all particles are represented. With Ni, Co, and Mn on each axis, the outyears and general trends can be seen instantly.
Specifications
Electrical RequirementsDefault: 5 kV, 10 kV and 15 kV
Advanced mode: adjustable range between 4.8 kV and 20.5 kV imaging and analysis mode
Resolution<10 nm
Magnification3 to 16x
Unit SizeEach