PowerEase™ Touch Power Supply
Invitrogen™

PowerEase™ Touch Power Supply

Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlugTypePower RequirementsMax. Power
PS0350115 VAC350 W
PS0120115 VAC120 W
PS0600115 VAC600 W
Catalog number PS0350
Price (USD)
1,136.20
Special offer
Online exclusive
Ends: 04-Dec-2026
1,748.00
Save 611.80
Each
Power Requirements:
115 VAC
Max. Power:
350 W
Price (USD)
1,136.20
Special offer
Online exclusive
Ends: 04-Dec-2026
1,748.00
Save 611.80
Each
Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze. PowerEase Touch power supplies offer four sets of output jacks that can be used simultaneously and three modes of operation: constant voltage, constant current, and constant power for flexibility of use and efficiency.

Product Features
• Advanced UI/UX design combined with 4.3-inch backlit LCD touchscreen for ease of use and convenience in monitoring run progress
• LCD touchscreen display and user interface with clear menu prompts for easy use by hand or stylus
• Fully programmable with running modes that include constant voltage, constant current, or constant power
• Flexibility to either program a custom method (up to 100 custom methods, 20 steps per method, 999 minutes per step) or select a pre-programmed gel electrophoresis and transfer method
• Four sets of output terminals for the running of multiple electrophoresis units
• Pop-up feet for adjusting the screen viewing angle
• Sturdy polyurethane feet and a stackable housing design for stacking of power supplies
• User-adjustable device settings such as beep volume, screen brightness, and sleep mode duration
• Automatic safety features such as No Load, Over Temperature, Over Voltage, Over Current, Load Change, and Ground Leak Detected

PowerEase Touch 120W Power Supply
• Maximum output of 300 V, 500 mA, and 120 W
• Ideal for running and transferring mini protein gels
• Supports DNA/RNA electrophoresis, SDS-PAGE, and native PAGE applications

PowerEase Touch 350W Power Supply
• Maximum output of 300 V, 3 A (3000 mA), and 350 W
• Ideal for running and transferring both mini and midi protein gels
• Supports SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications

PowerEase Touch 600W Power Supply
• Maximum output of 500 V, 3 A (3000 mA), and 600 W
• Best capabilities and output for running and transferring both mini and midi protein gels
• Supports IEF gel, SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications

Specifications
DescriptionPowerEase Touch 350W
Max. Current3 A
Max. Power350 W
Power Requirements115 VAC
Quantity1 each
Shipping ConditionRoom Temperature
For Use With (Application)Gel Electrophoresis
Max. Voltage300 V
Product LinePowerEase Touch
TypePower Supply
Unit SizeEach
Contents & Storage
Includes the power supply and a quick reference card.

Frequently asked questions (FAQs)

Can I use the PowerEase Touch 120W Power Supply to transfer two midi gels with the SureLock Tandem Midi Gel Tank and SureLock Tandem Midi Blot Module?

Unfortunately, the PowerEase Touch 120W power supply has a maximum output of 500 mA and is not suitable for transferring two midi gels. For wet transfer, we recommend using the PowerEase Touch Power Supply 350W or 600W unit, which can deliver up to 3 A. More information about these power supply units can be found on our website.

Find additional tips, troubleshooting help, and resources within our Protein Gel Electrophoresis Chambers, Power Supplies, and Accessories Support Center.

Can the four sets of output terminals on the PowerEase Touch 350W Power Supply be used with four different programs?

The four sets of output terminals allow simultaneous running of multiple electrophoresis units, but they will run under the same program.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

Which applications can be run using the PowerEase Touch 350 W Power Supply?

The PowerEase Touch 350W Power Supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

Can I use the PowerEase Touch 120W Power Supply for transferring gels with the SureLock Tandem Midi Blot Module, Mini Gel Blot Module, or Novex Semi-Dry Blotter?

No, most transfer applications require high current and therefore, we recommend using a high current power supply like PowerEase Touch 350W Power Supply.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

Do you offer a power supply that is comparable to the Bio-Rad PowerPac power supply?

Yes, we recommend using PowerEase Touch 350W Power Supply (Cat. No. PS0350).

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.