PowerEase™ Touch 350W Power Supply and XCell SureLock™ Mini-Cell Welcome Pack
Invitrogen™

PowerEase™ Touch 350W Power Supply and XCell SureLock™ Mini-Cell Welcome Pack

The PowerEase Touch 350W Power Supply* and XCell SureLock Mini-Cell Welcome Pack contains:• PowerEase Touch 350W Power Supply (230 VAC)*•Read more
Have Questions?
Catalog NumberQuantity
PSC350S1 pack
Catalog number PSC350S
Price (USD)
1,413.75
Special offer
Online exclusive
Ends: 04-Dec-2026
2,175.00
Save 761.25
Each
Quantity:
1 pack
Price (USD)
1,413.75
Special offer
Online exclusive
Ends: 04-Dec-2026
2,175.00
Save 761.25
Each
The PowerEase Touch 350W Power Supply* and XCell SureLock Mini-Cell Welcome Pack contains:

• PowerEase Touch 350W Power Supply (230 VAC)*
• PowerEase Touch 350W Power Supply (230 VAC)*
• PowerEase Touch 350W Power Supply (230 VAC) (Australia)*
• PowerEase Touch 350W Power Supply (230 VAC) (China)*
• XCell SureLock Mini-Cell

*dependent on region

About the PowerEase Touch 350W Power Supply
The Invitrogen PowerEase Touch 350W Power Supply is a high-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting. The PowerEase Touch 350W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the XCell SureLock Mini-Cell
The Invitrogen XCell SureLock Mini-Cell is a vertical mini-protein gel electrophoresis system compatible with all Invitrogen mini precast gels and Surecast handcast gels. The Mini-Cell is simple, sturdy, and easy to use. Rather than using clamps, the system incorporates the use of a gel tension wedge to make setup quick and convenient.
Specifications
Ambient Temperature (English)Room Temperature
Dimensions (L x W x H)30.3 inch x 23 inch x 10.2 inch
Display4.3 inch backlit LCD
Max. Current3 A
No. of Jacks4 (4 positive voltage and 4 negative voltage)
Quantity1 pack
Shipping ConditionRoom Temperature
StackableYes
TimerUp to 999 min./step
WarrantyOne year
Wattage350 watts
Weight2.1 kg
For Use With (Application)High throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE and western blotting
Max. Voltage300 VDC
Product LinePowerEase
Unit SizeEach

Frequently asked questions (FAQs)

Can I use the PowerEase Touch 120W or PowerEase Touch 350W Power Supply to run isoelectric focusing (IEF) gels?

The voltage required for running of IEF gels cannot be reached with the PowerEase Touch 120W or the PowerEase Touch 350W Power Supply. We recommend using the PowerEase Touch 600W Power Supply or PowerEase Touch HV Power Supply for running IEF gels.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

How many gels can I simultaneously transfer using the PowerEase Touch 350W Power Supply?

The PowerEase Touch 350W Power Supply can be used for simultaneous transfer of 8 mini gels or 4 midi gels.

How many gels can I simultaneously run using the PowerEase Touch 350W Power Supply?

The PowerEase Touch 350W Power Supply can be used for simultaneous running of 12 mini gels or 8 midi gels.