QSY™ 9 Carboxylic Acid, Succinimidyl Ester
Invitrogen™

QSY™ 9 Carboxylic Acid, Succinimidyl Ester

QSY™ 9 carboxylic acid, succinimidyl ester
Have Questions?
Catalog NumberQuantity
Q20131
also known as Q-20131
5 mg
Catalog number Q20131
also known as Q-20131
Price (USD)
441.00
Each
Quantity:
5 mg
Request bulk or custom format
Price (USD)
441.00
Each

The amine-reactive quencher, QSY™ 9 succinimidyl ester has a broad and intense visible absorption (∼560 nm) but no fluorescence making it useful as an acceptor in fluorescence resonance energy transfer (FRET) applications.

For Research Use Only. Not for use in diagnostic procedures.

Specifications
Chemical ReactivityAmine
Label or DyeQSY™ 9
Product TypeSuccinimidyl Ester
Quantity5 mg
Reactive MoietyActive Ester, Succinimidyl Ester
Shipping ConditionRoom Temperature
Label TypeQuencher Dyes
Product LineQSY
Unit SizeEach
Contents & Storage
Store in freezer (-5 to -30°C) and protect from light.

Citations & References (1)

Citations & References
Abstract
Actin filament uncapping localizes to ruffling lamellae and rocketing vesicles.
Authors:Allen PG
Journal:Nat Cell Biol
PubMed ID:14557819
Regulated actin filament assembly is critical for eukaryotic cell physiology. Actin filaments are polar structures, and those with free high affinity or barbed ends are crucial for actin dynamics and cell motility. Actin filament barbed-end-capping proteins inhibit filament elongation after binding, and their regulated disassociation is proposed to provide a ... More