Inquire about OEM or Commercial Supply version of this product here.
dNTP Mix (25 mM each)
Thermo Scientific™

dNTP Mix (25 mM each)

Thermo Scientific™ dNTP Mix (25 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 25 mM.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
R11211 mL
R11225 x 1 mL
Catalog number R1121
Price (USD)
181.20
Each
Quantity:
1 mL
Request bulk or custom format
Price (USD)
181.20
Each

Thermo Scientific™ dNTP Mix (25 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 25 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the possibility to reduce the number of pipetting steps and the risk of reaction set up errors. They are designed for many different molecular biology applications.

Features

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Long term stability, even after multiple freeze-thaw cycles when properly stored
  • Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
  • Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications

  • Long range PCR (40 kb)
  • cDNA synthesis
  • PCR, RT-PCR, qPCR
  • High fidelity PCR
  • DNA labeling and sequencing
  • LAMP, RDA, MDA

For Research Use Only. Not for use in diagnostic procedures.

Specifications
Purity or Quality Grade>99%
Quantity1 mL
Shipping ConditionDry Ice
Size (Final Product)40 kb
Concentration25 mM
For Use With (Application)Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
dNTP Mix (25 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 25 mM (1 mL)

Store at –20°C.