SpingoStrips™ membranes are designed for the identification of proteins possessing phosphoinositide or sphingolipid recognition domains and for analysis of their자세히 알아보기
Have Questions?
카탈로그 번호
수량
S23753
1 set
카탈로그 번호 S23753
제품 가격(KRW)
1,151,000
온라인 행사
Ends: 30-Sep-2026
1,315,000
할인액 164,000 (12%)
Each
수량:
1 set
제품 가격(KRW)
1,151,000
온라인 행사
Ends: 30-Sep-2026
1,315,000
할인액 164,000 (12%)
Each
SpingoStrips™ membranes are designed for the identification of proteins possessing phosphoinositide or sphingolipid recognition domains and for analysis of their lipid-binding specificities.
For Research Use Only. Not for use in diagnostic procedures.
사양
형식Membrane
수량1 set
배송 조건Room Temperature
제품라인SphingoStrips
제품 유형Lipid Arrays
Unit SizeEach
구성 및 보관
Store in refrigerator 2°C to 8°C and protect from light.