Temperature Controlled Sample Holder
Temperature Controlled Sample Holder
Thermo Scientific™

Temperature Controlled Sample Holder

The Temperature Controlled Sample Holder is able to control the temperature of the sample and therefore influence the humidity around the sample. This minimizes the effect of the electron beam and vacuum damage of the samples.
Have Questions?
Catalog number TEMPCONTRSAMPLHOLD
Price (KRW)
-
Request A Quote

The Thermo Scientific™ Temperature Controlled Sample Holder has been developed by Thermo Fisher Scientific and Deben in order to study vacuum-sensitive and vulnerable samples such as biological, food or organic coatings. The Temperature Controlled Sample Holder is able to control the temperature of the sample and therefore influence the humidity around the sample. This minimizes the effect of the electron beam and vacuum damage of the samples.

This active sample holder is based on the Peltier principle and designed in a way that the temperature can be adjusted quickly and easily.

The sample temperature is accurately monitored and controlled by a dedicated keypad controller. The temperature of the Temperature Controlled Sample Holder can be controlled from -25°C to +50°C, with an accuracy of ±1.5°C.

Key Specifications

  • Temperature range -25°C to +50°C
  • Temperature accuracy ±1.5°C
  • Temperature display resolution 0.1°C
  • Maximum cooling rate 20°C per minute
  • Sample size up to 25 mm diameter and 5 mm height
Specifications
Unit SizeEach