ViaGram&trade; Red<sup>+</sup> Bacterial Gram Stain and Viability Kit
Invitrogen™

ViaGram™ Red+ Bacterial Gram Stain and Viability Kit

The ViaGram™ Red+ Bacterial Gram Stain and Viability Kit provides a simple fluorescent staining protocol for fluorescence microscopy that differentially자세히 알아보기
Have Questions?
카탈로그 번호수량
V7023
V-7023으로도 사용됨
1 Kit
카탈로그 번호 V7023
V-7023으로도 사용됨
제품 가격(KRW)
461,000
온라인 행사
Ends: 30-Sep-2026
542,000
할인액 81,000 (15%)
1 kit
수량:
1 Kit
제품 가격(KRW)
461,000
온라인 행사
Ends: 30-Sep-2026
542,000
할인액 81,000 (15%)
1 kit
The ViaGram™ Red+ Bacterial Gram Stain and Viability Kit provides a simple fluorescent staining protocol for fluorescence microscopy that differentially stains many gram-positive and gram-negative bacterial species and, at the same time, discriminates live from dead cells on the basis of plasma membrane integrity.
For Research Use Only. Not for use in diagnostic procedures.
사양
검출 방법Fluorescence
용도(장비)Fluorescence Microscope
형식Liquid
수량1 Kit
배송 조건Room Temperature
콘주게이트Other Labels or Dyes
Unit Size1 kit
구성 및 보관
Store in freezer (-5 to -30°C) and protect from light.

인용 및 참조 문헌 (3)

인용 및 참조 문헌
Abstract
Microstructural differences between single-species and dual-species biofilms of Streptococcus mutans and Veillonella parvula, before and after exposure to chlorhexidine.
Authors:Kara D, Luppens SB, van Marle J, Ozok R, ten Cate JM,
Journal:FEMS Microbiol Lett
PubMed ID:17403046
'Dual-species biofilms of Streptococcus mutans and Veillonella parvula are less susceptible to antimicrobials than single-species biofilms of the same microorganisms. The microstructure of single and dual-species biofilms of S. mutans and/or V. parvula was visualized to find out whether the spatial arrangement of bacteria in biofilms is related to survival ... More
Simultaneous fluorescent gram staining and activity assessment of activated sludge bacteria.
Authors:Forster S, Snape JR, Lappin-Scott HM, Porter J
Journal:Appl Environ Microbiol
PubMed ID:12324319
Wastewater treatment is one of the most important commercial biotechnological processes, and yet the component bacterial populations and their associated metabolic activities are poorly understood. The novel fluorescent dye hexidium iodide allows assessment of Gram status by differential absorption through bacterial cell walls. Differentiation between gram-positive and gram-negative wastewater bacteria ... More
Uncovering the hidden bacterial ghost communities of yeast and experimental evidences demonstrates yeast as thriving hub for bacteria.
Authors:
Journal:Sci Rep
PubMed ID:33931672