Discover how to redefine the analysis of advanced high purity materials directly from the solid with the Thermo Scientific™ Element GD™ Plus GD-MS. High sample throughput and extra low detection limits are provided with minimum calibration and sample preparation effort, making bulk metal analysis and depth profiling applications the domain for GD-MS.
Ceramics and several other nonconductive powders are analyzed by using a secondary electrode approach, providing the same level of sensitivity and data quality. Analysis of low melting point metals, such as gallium, is made easy with a dedicated workflow for sample preparation and analysis. This makes GD-MS the reliable standard method for trace metal analysis.
Type | GS Mass Spectrometer |
Dynamic Range | >1012 Linear with Automatic Cross Calibration |
Mass Resolution | 3 Fixed Resolutions: ≥300, ≥ 4,000, ≥ 10,000 |
Mass Stability | 25 ppm/8 hour |
Power | 3-Phase, 230/400 V ± 10%, 50/60 Hz Fused 32 A / Phase |
Sensitivity | >1 x 1010 Cps (1.6 x 10-9 A) for Copper Peak (Peak Height, Total Ion Current) in Medium Resolution |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Dynamic Range | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
IQLAAEGAAMFABWMAFA | Each | >1012 Linear with Automatic Cross Calibration | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Almost all elements present in a solid sample can be detected and quantified routinely: many down to the parts per billion (ppb) level.
µs-pulsed Fast Flow Glow Discharge CellOptional Gallium Kit
The Element GD Plus GD-MS, equipped with the Gallium Kit, delivers the ideal workflow for routine industrial quality control analysis of gallium. The Gallium Kit comes with a hot plate for melting samples, PTFE molds for preparation of sample buttons, deep freezer box for solidification of sample buttons down to -50°C, exicator for sample storage and accessories such as pipettes and tips, storage, gloves, tweezers and sample beakers. In combination with new software features the Gallium Kit offers easy, clean, fast and reliable analysis of gallium.