5014iQ Beta Attenuation Monitor
5014iQ Beta Attenuation Monitor
5014iQ Beta Attenuation Monitor
Thermo Scientific™

5014iQ Beta Attenuation Monitor

The Thermo Scientific™ 5014iQ Beta Attenuation Monitor is an automated ambient particulate measurement utilizing beta attenuation.
Have Questions?
Catalog NumberMeasurement Range
5014IQ
also known as 5014iQ
0 to 10,000 μg/m3
Catalog number 5014IQ
also known as 5014iQ
Price (USD)
-
Measurement Range:
0 to 10,000 μg/m3

The Thermo Scientific™ 5014iQ Beta Attenuation Monitor is designed for monitoring PM-2.5, PM-10, PM-1, and TSP in ambient air. The PM samples are collected using a filter tape which automatically advances to a clean spot reducing the requirement for attended operation. The filter tape advance is controlled by user-defined parameters such as mass accumulation limits, flow rates, and advances in a continuous pattern to help mitigate particle loss.

The instrument monitors the sample conditions and adjusts the control system to heat only, when necessary, eliminates moisture effects, and ensures that volatile aerosols remain intact for accurate measurement.

This state-of-the-art monitor features:

  • U.S. EPA PM-10 equivalent monitor (EQPM-1102-150) and PM-2.5 equivalent monitor (EQPM-0609-183)
  • Continuous measurement
  • Low detection limit, high accuracy, and resolution
  • Enhanced user interface and ePort communication software
  • Enhanced ethernet connectivity
  • Long-term unattended operation
  • Remote data access
Specifications
Accuracy±5% using SI-traceable mass foil set (for mass measurement)
Certifications/ComplianceU.S. EPA PM-10 equivalent monitor (EQPM-1102-150) and PM-2.5 equivalent monitor (EQPM-0609-183)
Communication ProtocolsMODBUS, TCP/IP, Gesytec (Bayern-Hessen), streaming data and NTP (Network Time Protocol) protocols. Simultaneous connections from different locations over Ethernet
Concentration Measurement Range60 to 3,600 seconds and 24-hour
Data AveragingEvery 1 second
Depth (English)21.16 in.
Depth (Metric)53.8 cm
Description5014iQ Beta Attenuation Monitor
Electrical RequirementsDesigned to meet CE: EN61326: 1997 + A1: 1998 + A2: 2001 + A3: 2003, EN61010-1 UL: 61010-1: 2004; CSA: C22.2 No. 61010-1: 2004; FCC: Part 15 Subpart B, Class B, UKCA
Height (English)12.2 in.
Height (Metric)31 cm
Measurement Range0 to 10,000 μg/m3
Outputs
  • Standard ports 3 full-speed USB ports (one in front, two in rear) 1 gigabit ethernet port
  • Analog I/O (optional) 4 isolated voltage inputs 0–10 V 6 isolated analog voltages outputs, with 4 selectable ranges 6 isolated analog current outputs, with 2 selectable ranges
  • Digital I/O (optional) 16 digital inputs (TTL) 8 solenoid driver outputs,10 digital reed relay contact outputs
  • Serial ports (optional) 1 RS-232/485 port, 1 RS-485 external accessory port
Precision±2.0 μg/m3, <80 μg/m3, 4–5 μg/m3 > 80 μg/m3 (24-hour average)
Resolution0.1 μg/m3
Sampling Flow and Control
  • Sample flow precision: ±2% of measured value
  • Sample flow accuracy: <5% of measured value
Wattage
  • 100–240 VAC, 50–60 Hz recommended, 805 watts (115 V)
  • 880 watts maximum (220–240 V (instrument, heater & pump)
Weight (English)< 55.1 lbs.
Weight (Metric)< 25 kg
Width (English)16.73 in.
Width (Metric)42.5 cm
Detectable AnalytesCarbon-14 (C-14), <3.7 MBq
Flow Rate1 m3/h (16.67 L/min) measured across an internal subsonic orifice, user selectable 14 to 20 lpm
Unit SizeEach

Frequently asked questions (FAQs)

What is the difference between the Thermo Scientific 5014iQ Beta Attenuation Monitor and the Thermo Scientific 5030iQ SHARP Monitor?

Both instruments use beta attenuation for particulate mass measurement. The Thermo Scientific 5014iQ Beta Attenuation Monitor uses beta attenuation as its primary measurement method, while the Thermo Scientific 5030iQ SHARP Monitor combines beta attenuation with light-scattering nephelometry. Consider the 5014iQ for applications centered on continuous beta-based mass measurement and the 5030iQ SHARP Monitor when rapid optical response combined with beta correction is important.

Can the Thermo Scientific 5014iQ Beta Attenuation Monitor be used for outdoor ambient air monitoring?

Yes. The Thermo Scientific 5014iQ Beta Attenuation Monitor can be used for outdoor ambient air monitoring when appropriately weather protected. An optional outdoor enclosure is available for installations requiring additional environmental protection. Users should follow the specified installation and operating requirements for the selected configuration.

Can the Thermo Scientific 5014iQ Beta Attenuation Monitor be accessed remotely?

Yes. The Thermo Scientific 5014iQ Beta Attenuation Monitor includes Ethernet connectivity and remote data access for integration into air quality monitoring networks. Supported communications protocols include MODBUS TCP/IP, streaming data, and NTP.

Can the Thermo Scientific 5014iQ Beta Attenuation Monitor operate unattended?

Yes. The Thermo Scientific 5014iQ Beta Attenuation Monitor is designed for long-term unattended operation. The filter tape can advance automatically based on operating parameters such as accumulated mass and sample flow, helping reduce routine operator intervention.

How frequently does the Thermo Scientific 5014iQ Beta Attenuation Monitor output particulate measurement data?

The Thermo Scientific 5014iQ Beta Attenuation Monitor outputs data every second. For U.S. EPA equivalent method operation, however, the PM-10 and PM-2.5 designations specify 24-hour average measurements, so regulatory reporting, averaging, completeness, and validation should follow applicable EPA and monitoring-agency requirements.