EVOS™ Onstage Vessel Holder, two 25 x 75 mm microscope slides
Invitrogen™

EVOS™ Onstage Vessel Holder, two 25 x 75 mm microscope slides

EVOS Onstage vessel holders maximize your choice of cell culture vessels when conducting time-lapse imaging experiments using the EVOS FLRead more
Have Questions?
Catalog NumberQuantity
AMEPVH0571 holder
Catalog number AMEPVH057
Price (USD)
444.00
Each
Quantity:
1 holder
Price (USD)
444.00
Each
EVOS Onstage vessel holders maximize your choice of cell culture vessels when conducting time-lapse imaging experiments using the EVOS FL Auto Imaging System equipped with an EVOS Onstage Incubator. EVOS Onstage vessel holders allow a perfect fit of your micro-well plates, cell culture flasks/dishes, and slides to the master plate of the EVOS Onstage Incubator for increased precision in sample alignment. This particular vessel holder accommodates two 25 mm x 75 mm microscope slides. With a snug and secure fit, yet readily switched, these vessel holders make time-lapse imaging convenient and easy.

Learn more about the EVOS FL Auto Imaging System >

Explore the entire EVOS line of imaging systems and accessories >
For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionOnstage Vessel Holder, two 25 x 75mm microscope slides
Dimensions159 mm x 109 mm
For Use With (Equipment)EVOS™ FL Auto Imaging System
Holds2 miscroscope slides
Quantity1 holder
Shipping ConditionRoom Temperature
Product LineEVOS
TypeImaging System Vessel Holder
Unit SizeEach

Frequently asked questions (FAQs)

How should the EVOS vessel holders be stored?

Store the EVOS vessel holders flat and protected from any contact with heavy objects as they can be distorted. Once the holders are distorted and no longer lay flat on the stage, they cannot be used. Store them individually in their own lidded plastic containers or small sturdy boxes.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

How should I clean my EVOS vessel holders?

Wipe the vessel holder with paper towels or Kimwipes tissues dampened with 70% ethanol or 4,000 ppm hydrogen peroxide (H2O2).

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

I have an EVOS vessel that does not fit into any of the vessel holders that you offer. What are my options?

We do offer an option for making custom vessel holders. Please contact your Sales Representative for initiating a custom order.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.