PowerEase™ Touch Power Supply
Invitrogen™

PowerEase™ Touch Power Supply

Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlugTypePower RequirementsMax. Power
PS0600115 VAC600 W
PS0120115 VAC120 W
PS0350115 VAC350 W
Catalog number PS0600
Price (USD)
2,551.25
Special offer
Online exclusive
Ends: 04-Dec-2026
3,925.00
Save 1,373.75
Each
Power Requirements:
115 VAC
Max. Power:
600 W
Price (USD)
2,551.25
Special offer
Online exclusive
Ends: 04-Dec-2026
3,925.00
Save 1,373.75
Each
Invitrogen PowerEase Touch power supplies are user-friendly and easy to use with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the pre-programmed gel electrophoresis and transfer methods a breeze. PowerEase Touch power supplies offer four sets of output jacks that can be used simultaneously and three modes of operation: constant voltage, constant current, and constant power for flexibility of use and efficiency.

Product Features
• Advanced UI/UX design combined with 4.3-inch backlit LCD touchscreen for ease of use and convenience in monitoring run progress
• LCD touchscreen display and user interface with clear menu prompts for easy use by hand or stylus
• Fully programmable with running modes that include constant voltage, constant current, or constant power
• Flexibility to either program a custom method (up to 100 custom methods, 20 steps per method, 999 minutes per step) or select a pre-programmed gel electrophoresis and transfer method
• Four sets of output terminals for the running of multiple electrophoresis units
• Pop-up feet for adjusting the screen viewing angle
• Sturdy polyurethane feet and a stackable housing design for stacking of power supplies
• User-adjustable device settings such as beep volume, screen brightness, and sleep mode duration
• Automatic safety features such as No Load, Over Temperature, Over Voltage, Over Current, Load Change, and Ground Leak Detected

PowerEase Touch 120W Power Supply
• Maximum output of 300 V, 500 mA, and 120 W
• Ideal for running and transferring mini protein gels
• Supports DNA/RNA electrophoresis, SDS-PAGE, and native PAGE applications

PowerEase Touch 350W Power Supply
• Maximum output of 300 V, 3 A (3000 mA), and 350 W
• Ideal for running and transferring both mini and midi protein gels
• Supports SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications

PowerEase Touch 600W Power Supply
• Maximum output of 500 V, 3 A (3000 mA), and 600 W
• Best capabilities and output for running and transferring both mini and midi protein gels
• Supports IEF gel, SDS-PAGE, native PAGE, western blotting, and DNA/RNA electrophoresis applications

For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionPowerEase Touch 600W
Max. Current3 A
Max. Power600 W
Power Requirements115 VAC
Quantity1 each
Shipping ConditionRoom temperature
For Use With (Application)Gel Electrophoresis
Max. Voltage500 V
Product LinePowerEase Touch
TypePower Supply
Unit SizeEach
Contents & Storage
Includes the power supply and a quick reference card.

Frequently asked questions (FAQs)

Can I use the PowerEase Touch 120W Power Supply to transfer two midi gels with the SureLock Tandem Midi Gel Tank and SureLock Tandem Midi Blot Module?

Unfortunately, the PowerEase Touch 120W power supply has a maximum output of 500 mA and is not suitable for transferring two midi gels. For wet transfer, we recommend using the PowerEase Touch Power Supply 350W or 600W unit, which can deliver up to 3 A. More information about these power supply units can be found on our website.

Find additional tips, troubleshooting help, and resources within our Protein Gel Electrophoresis Chambers, Power Supplies, and Accessories Support Center.

Which applications can be run using the PowerEase Touch 600W Power Supply?

The PowerEase Touch 600W Power Supply is ideal for high power and high current applications such as high-throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, IEF, and western blotting.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

How many gels can I simultaneously transfer using the PowerEase Touch 600W Power Supply?

The PowerEase Touch 600W Power Supply can be used for simultaneous transfer of up to 8 mini or 4 midi gels.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

The minimum output current of the PowerEase Touch 120W, 350W, and 600W power supplies is 1 mA, however, I can only set the current to a minimum of 10 mA. Why is this?

The PowerEase Touch 120W, 350W, and 600W power supplies can deliver down to 1 mA. However, because the unit displays power in Amps, with 0.01 A (10 mA) being the minimum display, when the current drops below 5 mA, the power supply will display 0 A but will actually keep running.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

How many gels can I simultaneously run using the PowerEase Touch 600W Power Supply?

The PowerEase Touch 600W Power Supply can be used for simultaneous running of up to 16 mini gels or 14 midi gels.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.