Specifications
Analytical RangeMg-U
Available Analytical ModesGeneral Metals, Precious Metals, Coatings, Mining, Soils, Electronic Alloys, Plastics, Industrial Lead in Paint, Lead in Paint Products
BluetoothSupports print functionality, external GPS connectivity and barcode reader
CameraIntegrated CCD micro camera for locating and recording measurement positions
Certifications/ComplianceCE, RoHS, FCC, Industry Canada, Safety to IEC 61010-1, UL 61010-1, IP54 (splash and dust proof)
Data EntryTouchscreen keyboard
User customizable data entry
Optional wireless remote barcode reader
Data Storage64 MB internal system memory / 128 MB internal user storage
Stores approximately 10,000 readings with spectra (fewer if images are saved)
Data TransferUSB, Bluetooth, RS-232 serial communication
DescriptionNiton XL2 Plus Handheld XRF Analyzer
Dimensions (L x W x H)10 x 10.8 x 3.9 in (25.6 x 27.5 x 10 cm)
Display TypeFixed angle, color, resistive touchscreen display
Global Positioning SystemOptional external GPS (via Bluetooth)
LanguagesEnglish, Chinese, Spanish, Portuguese, Russian, Japanese, German, Korean, French, Italian, Czech
LibrariesDefault alloy libraries based on SAE, AISI, ASTM, AA standards
Users may create and edit libraries
LicensingVaries by region. Contact your local distributor.
Operating EnvironmentTemperature: -10°C to 50°C
Humidity: 0% to 80% relative humidity non-condensing
Operating SystemProprietary
Optional AccessoriesThermo Scientific™ portable test stand
Thermo Scientific™ mobile test stand
Thermo Scientific™ field mate test stand
Thermo Scientific™ soil guard
Power Consumption7.4V lithium-ion battery, or 12V DC, 3A, 36W power supply
Hot swap functionality keeps analyzer powered during battery replacements
Security FeaturesPassword-protected user security
SoftwareSupport Software: Niton Data Transfer (NDT) PC software
Spot Size8 mm collimation
Standard AccessoriesLocking shielded carrying case
Two (2) lithium-ion battery packs
One (1) 110/220 VAC battery charger/ AC adaptor
Check samples
Belt holster
Safety lanyard
PC connection cables (USB and RS-232)
System DetailsBuilt-in standardization via automatic system check
Weight (English)3.4 lbs with battery
Weight (Metric)1.53 kg with battery
X-Ray Source TypeX-Ray Tube: Ag anode (6-45kV, 1-200uA, 2W max)
Dynamically adjustable current for optimal sensitivity on every analysis
ApplicationsIdentify pure metals and alloys, detect tramp elements, or obtain geochemical data
Detector TypeSilicon Drift Detector (SDD)
Tube Voltage6 to 45 kV
Unit SizeEach