PowerEase™ Touch 350W Power Supply and SureLock™ Tandem Midi Nitrocellulose Welcome Pack
Invitrogen™

PowerEase™ Touch 350W Power Supply and SureLock™ Tandem Midi Nitrocellulose Welcome Pack

The PowerEase Touch 350W Power Supply* and SureLock Tandem Midi Nitrocellulose Welcome Pack contains: • PowerEase Touch 350W Power SupplyRead more
Have Questions?
Catalog NumberQuantity
PSC350STMNC1 pack
Catalog number PSC350STMNC
Price (USD)
2,187.25
Special offer
Online exclusive
Ends: 04-Dec-2026
3,365.00
Save 1,177.75
Each
Quantity:
1 pack
Price (USD)
2,187.25
Special offer
Online exclusive
Ends: 04-Dec-2026
3,365.00
Save 1,177.75
Each
The PowerEase Touch 350W Power Supply* and SureLock Tandem Midi Nitrocellulose Welcome Pack contains:

• PowerEase Touch 350W Power Supply (115 VAC)* or PowerEase Touch 350W Power Supply (230 VAC)* or PowerEase Touch 350W Power Supply (230 VAC) (Australia)* or PowerEase Touch 350W Power Supply (230 VAC) (China)*
• SureLock Tandem Midi Gel Tank
• Two SureLock Tandem Midi Blot Modules
• SureLock Tandem Transfer Tray
• SureLock Tandem Midi Pre-cut Membranes and Filter, 0.2 μm, nitrocellulose

*dependent on region

About the PowerEase Touch 350W Power Supply
The Invitrogen PowerEase Touch 350W Power Supply is a high-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for high current applications like high throughput DNA/RNA electrophoresis, SDS-PAGE, native PAGE, and western blotting. The PowerEase Touch 350W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the SureLock Tandem Midi PVDF Welcome Pack
The SureLock Tandem Midi Welcome Pack, nitrocellulose, is designed specifically for electrophoresis and wet transfer of Invitrogen pre-cast midi gels using nitrocellulose transfer membranes. The innovative 2-in-1 gel electrophoresis and transfer tank enables electrophoresis and transfer of high-performance Invitrogen midi gels using the same tank.
Specifications
Quantity1 pack
Shipping ConditionRoom Temperature
For Use With (Application)Gel Electrophoresis
Gel SizeMidi
Product LinePowerEase
Unit SizeEach

Frequently asked questions (FAQs)

Can I use the PowerEase Touch 120W or PowerEase Touch 350W Power Supply to run isoelectric focusing (IEF) gels?

The voltage required for running of IEF gels cannot be reached with the PowerEase Touch 120W or the PowerEase Touch 350W Power Supply. We recommend using the PowerEase Touch 600W Power Supply or PowerEase Touch HV Power Supply for running IEF gels.

Find additional tips, troubleshooting help, and resources within our Protein Electrophoresis and Western Blotting Support Center.

How many gels can I simultaneously transfer using the PowerEase Touch 350W Power Supply?

The PowerEase Touch 350W Power Supply can be used for simultaneous transfer of 8 mini gels or 4 midi gels.

How many gels can I simultaneously run using the PowerEase Touch 350W Power Supply?

The PowerEase Touch 350W Power Supply can be used for simultaneous running of 12 mini gels or 8 midi gels.