Secure-Seal™ Spacer, one well, 20 mm diameter, 0.12 mm deep
Invitrogen™

Secure-Seal™ Spacer, one well, 20 mm diameter, 0.12 mm deep

Secure-Seal™ adhesive spacers are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They mayRead more
Catalog NumberQuantity
S247361 set
Catalog number S24736
Price (JPY)
46,400
Each
Quantity:
1 set
Secure-Seal™ adhesive spacers are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures. The silicone material is autoclavable and adheres to any smooth surface.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Depth (Metric)0.12 mm
Diameter (Metric)20 mm
Quantity1 set
Shipping ConditionRoom Temperature
Product LineSecure-Seal
TypeSpacer
Unit SizeEach
Contents & Storage
Store at room temperature.